Shop All Sheet Gaskets
Zoro Select
Gasket Sheet, 1/64" Thick, 15" L, 15" W
Mfr # BULK-FGSM-AH-13
Zoro # G8914602
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Material of Construction Aramid with Buna-N Rubber Binder
- Thickness 1/64 in
- Max. Pressure (PSI) 1,450 psi
- Color Green
Product Information
- Brand Zoro Select
- MFR # BULK-FGSM-AH-13
- Zoro # G8914602
- UPC # 193005467555
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Width | 15 in |
Length | 15 in |
Length (Straight Wireway) | 15 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Aramid with Buna-N Rubber Binder |
Thickness | 1/64 in |
Max. Pressure (PSI) | 1,450 psi |
Color | Green |
Temp. Range (F) | 0 Degrees to 400 Degrees |
Reinforced | Yes |
Binder Material | Buna-N |
For Piping System | Food and Beverage |
FDA Approved | Yes |
For Fluid Type | Oil |
Description
Gasket Sheet, Gasket Material Aramid, Color Green, Backing Type Plain, Binder Material Buna-N, Overall Width 15 in, Overall Length 15 in, Thickness 1/64 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved Yes, For Fluid Type Oil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Lucid Sky Interlocking SAMPLE Glass Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0206-SAM)
- EKENA MILLWORK Medium Cameron Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 25 5/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375CAMMF)
- OEM OEM: REF: 2004-2014 Dodge Chrysler / 3-Button Remote Head Key / PN: 56040669AC / OHT692427AA (RHK-ULK006-NL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601BFXBR)
- ZORO SELECT Gasket, 2 In, Bevel Seat, PTFE (692-10007)
- ZORO SELECT Gasket, Full Face, 2 In, 1/8 In Thick, SBR (GSFFG2)
- ZORO SELECT Paddle Gasket, 4 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0400)
- ZORO SELECT Gasket Sheet, 12 x 12 In, PTFE, White (8764V12125)
- ZORO SELECT Spiral Wound Metal Gasket, 5 in., 11/64 in (304-300-0500)
- ZORO SELECT Spiral Wound Metal Gasket, 2 in., 11/64 in (304-150-0200)
- ZORO SELECT Paddle Gasket, 3 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0300)
- Zoro Select Sheet Gaskets