Shop All Sheet Gaskets
Zoro Select
Gasket Sheet, 1/32" Thick, 36" L, 36" W
Mfr # ZUSAGSS1/32-36x36
Zoro # G0215996
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Material of Construction Graphite
- Thickness 1/32 in
- Color Dark Gray
- Temp. Range (F) -400 Degrees to 1000 Degrees
Product Information
- Brand Zoro Select
- MFR # ZUSAGSS1/32-36x36
- Zoro # G0215996
- UPC # 193005198329
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Width | 36 in |
Length | 36 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Graphite |
Thickness | 1/32 in |
Color | Dark Gray |
Temp. Range (F) | -400 Degrees to 1000 Degrees |
Max. Pressure (PSI) | 700 psi |
Binder Material | Stainless Steel Foil |
Reinforced | Yes |
Description
Gasket Sheet, Gasket Material Graphite, Color Gray, Backing Type Plain, Binder Material Stainless Steel Foil, Overall Width 36 in, Overall Length 36 in, Thickness 1/32 in, Form Sheet, Minimum Operating Temperature -400 Degrees F, Reinforced Yes, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 975 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Features Stainless Steel Foil Reinforcement for added Stability and Strength
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: ZINC Dummy Mortise Cylinder 1" Duranodic Anodized Bronze, PK 2 (SMC00-DUM-DU)
- AMEROCK BP29355G10-50PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-50PACK)
- ARMSTRONG WORLD INDUSTRIES Main Beam, Ceiling Tile Suspension (7301)
- DURA-LIFT Ultra-Life Magnetic Decorative Square Faux Garage Door Windows (32-Pack) (DLADMWS)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- ZORO SELECT Gasket, Full Face, 4 In, 1/8 In Thick, SBR (GSFFG4)
- ZORO SELECT Gasket, Full Face, 3 In, 1/8 In Thick, SBR (GSFFG3)
- ZORO SELECT Spiral Wound Metal Gasket, 6 in., 11/64 in (304-300-0600)
- ZORO SELECT Gasket Sheet, 1/64" Thick, 30" L, 30" W (BULK-FGSM-AH-11)
- ZORO SELECT Gasket, 2" Tube Size, Coupler Connection (DXD-22)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- Zoro Select Sheet Gaskets