Shop All Sheet Gaskets
Zoro Select
Gasket Sheet, 1/32" Thick, 15" L, 15" W
Mfr # BULK-FGSM-AH-14
Zoro # G8915661
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Material of Construction Aramid with Buna-N Rubber Binder
- Thickness 1/32 in
- Temp. Range (F) 0 Degrees to 400 Degrees
- Max. Pressure (PSI) 1,450 psi
Product Information
- Brand Zoro Select
- MFR # BULK-FGSM-AH-14
- Zoro # G8915661
- UPC # 193005467562
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Width | 15 in |
Length | 15 in |
Length (Straight Wireway) | 15 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Aramid with Buna-N Rubber Binder |
Thickness | 1/32 in |
Temp. Range (F) | 0 Degrees to 400 Degrees |
Max. Pressure (PSI) | 1,450 psi |
Color | Green |
FDA Approved | Yes |
For Fluid Type | Oil |
Binder Material | Buna-N |
Reinforced | Yes |
For Piping System | Food and Beverage |
Description
Gasket Sheet, Gasket Material Aramid, Color Green, Backing Type Plain, Binder Material Buna-N, Overall Width 15 in, Overall Length 15 in, Thickness 1/32 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved Yes, For Fluid Type Oil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-RINGS Buna N70D #11 O-Ring (AG-011)
- ARROW LOCK Knob Lockset, Mechanical, Classroom (RK17BD 32D IC)
- GENESIS Gs06-0425Pe10-040 Gas Spring (GSS 1784UL)
- ZORO SELECT Hole Plug, Hole D 5/16 In, Blk, PK25 (1ELU4)
- ZORO SELECT Gasket, Full Face, 8 In, 1/8 In Thick, SBR (GSFFG8)
- ZORO SELECT Gasket Sheet, 1/8 in., White, PTFE (24SH-15125)
- ZORO SELECT Silicone Sheet, 60A, 12"x12"x1/8", SemiClr (BULK-RS-S60CLRFDA-10)
- ZORO SELECT Spiral Wound Gasket, CRIR, 6 in., 8-3/4 in. (SWCRIR-0600-P1-G-WE-OA)
- ZORO SELECT Gasket, 3" Tube Size, Coupler Connection (DXD-33)
- ZORO SELECT Gasket, 6" Tube Size, Coupler Connection (DXD-66)
- UNIQUE ACCESSORIES 37774 0.062 x 12 x 26 in. Cork Gasket Material (456897)
- Zoro Select Sheet Gaskets