Shop All Sheet Gaskets
Zoro Select
Gasket Sheet, 1/32" Thick, 12" L, 12" W
Mfr # BULK-PS-EPTFE-52
Zoro # G0215917
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Material of Construction Molded Expanded PTFE
- Thickness 1/32 in
- Temp. Range (F) -410 Degrees to 500 Degrees
- Color White
Product Information
- Brand Zoro Select
- MFR # BULK-PS-EPTFE-52
- Zoro # G0215917
- UPC # 193005983222
- Country of Origin China
- Category Sheet Gaskets
Dimensions
Length | 12 in |
Width | 12 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Molded Expanded PTFE |
Thickness | 1/32 in |
Temp. Range (F) | -410 Degrees to 500 Degrees |
Color | White |
Max. Pressure (PSI) | 4,250 psi |
Reinforced | No |
For Piping System | Food and Beverage |
FDA Approved | No |
Binder Material | None |
Description
Gasket Sheet, Gasket Material ePTFE, Color White, Backing Type Plain, Binder Material None, Overall Width 12 in, Overall Length 12 in, Thickness 1/32 in, Form Sheet, Minimum Operating Temperature -410 Degrees F, Reinforced No, Maximum Operating Pressure 4,250 psi, Maximum Operating Temperature 500 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved No, For Piping System Food and Beverage
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES - TOOL SEAL CLASPER (SEAL CLASPER)
- ILCO Ilco: Key Blanks, 1503-ES9 ESP (ILCO-1503-ES9)
- PEMKO 2727A60 60" Offset Saddle Threshold Mill Aluminum (2727A60)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn (BHR1110NB)
- ZORO SELECT Silicone Sheet, 60A, 12"x12"x1/8", SemiClr (BULK-RS-S60CLRFDA-10)
- ZORO SELECT Gasket, 6" Tube Size, Coupler Connection (DXD-66)
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-30062)
- ZORO SELECT Gasket Sheet, 1/32" Thick, 15" L, 15" W (BULK-PS-EPTFE-61)
- ZORO SELECT Spiral Wound Metal Gasket, 5 in., 11/64 in (304-300-0500)
- ZORO SELECT Spiral Wound Metal Gasket, 8 in., 11/64 in (304-150-0800)
- ZORO SELECT Gasket, Full Face, 2-1/2 In, 1/8 Thick, SBR (GSFFG2.5)
- Zoro Select Sheet Gaskets