Shop All Fiberglass Fabric
Zoro Select
Gasket Sheet, 1/16" Thick, 1200" L
Mfr # BULK-FF-11
Zoro # G8916160
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Material Fiberglass
- Width 1 1/2 in
- Color White
- Metal Detectable No
Product Information
- Brand Zoro Select
- MFR # BULK-FF-11
- Zoro # G8916160
- UPC # 193005471231
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 100 ft |
Width | 1 1/2 in |
Length (Straight Wireway) | 1,200 in |
Details
Item | Gasket Sheet |
Material | Fiberglass |
Color | White |
Metal Detectable | No |
Backing Type | Plain |
Material of Construction | Fiberglass Fabric |
Thickness | 0.063 in |
Density | 43 lb/cu ft |
Shape | Sheet |
Maximum Temperature | 1,000 Degrees F |
Temp. Range (F) | 0 Degrees to 1000 Degrees |
Grade | Standard |
Description
Gasket Sheet, Material Fiberglass, Shape Sheet, Length 100 ft, Width 1 1/2 in, Thickness 0.063 in, Backing Type Plain, Adhesive Type Not Applicable, Density 43 lb/cu ft, Color White, Maximum Temperature 1,000 Degrees F, Minimum Temperature Not Applicable, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Standard, Tensile Strength Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-NHS70-14)
- USA INDUSTRIALS Cork Buna-N Rubber Blend Sheet - Firm - 1/4" T x 12" W x 12" L (BULK-CRK-42)
- RUBBER-CAL Neoprene - Commercial Grade - 60A - Rubber Sheet - 3/8" Thick x 8" Width x 8" Length - 3 Pack (20-101)
- ZORO SELECT Rod, Brass, 360, 3/16 Dia x 6 Ft L (60R.188-72)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 3" W (BULK-FF-18)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- USA INDUSTRIALS Fiberglass Fabric Strip - 1/16" Thick x 4'' Wide x 100 ft. Long (BULK-FF-14)
- Zoro Select Fiberglass Fabric