Shop All Flange & Ring Gaskets
Zoro Select
Gasket, Ring, 8", 1/16 In Thick, Aramid
Mfr # GSNAG8
Zoro # G3268535
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 11 in
- Inside Dia. 8 1/2 in
- Metal Detectable Yes
- Max. Pressure (PSI) 150 psi
Product Information
- Brand Zoro Select
- MFR # GSNAG8
- Zoro # G3268535
- UPC # 082647141414
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 11 in |
Inside Dia. | 8 1/2 in |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 8 1/2 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 11 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Grade A Zinc Plated Carbon Steel Bolt, Hardness Not Rated, Includes Mounting Hardware Yes, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type Y11, 5 Pin, PK10 (01122-Y11)
- FJM SECURITY PRODUCTS FJM Security KeyGuard Key Storage Lock Box, Keypad Lock, Car or Window Mount, Holds 1-5 Keys (SL-591)
- ZORO SELECT O-Ring, Dash 026, PTFE, 0.07 In., PK10 (1RGC4)
- SCHLAGE ELECTRONICS ElectromagneticGateLock, 1500lb, M490Serie (M490G)
- ZORO SELECT Raised Face Viton Flange Gasket for 2-1/2" Pipe, 1/16" Thick, #300 (BULK-FG-367)
- ZORO SELECT Full Face EPDM Flange Gasket for 6" Pipe, 1/16" Thick, #150 (BULK-FG-603)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/16 in., Green (4401RG-0150-062-0250)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-31)
- ZORO SELECT Flange Gasket, Full Face, 3/4" Pipe (BULK-FG-431)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Viton (4CYV4)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CG)
- Zoro Select Flange & Ring Gaskets