Shop All Flange & Ring Gaskets
Zoro Select
Gasket, Ring, 3 In, Virgin PTFE, White
Mfr # D030150R204027
Zoro # G0293063
original price:
$9.99
18% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 5 3/8 in
- Inside Dia. 3 1/2 in
- Metal Detectable No
- Material of Construction Virgin PTFE
Product Information
- Brand Zoro Select
- MFR # D030150R204027
- Zoro # G0293063
- Country of Origin India
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 3/8 in |
Inside Dia. | 3 1/2 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Virgin PTFE |
Max. Pressure (PSI) | 800 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 500 Degrees F |
Type | Ring Gasket |
Temp. Range (F) | -450 to 500 |
Reinforced | No |
For Fluid Type | Acids, Caustics, Chlorine, Cryogenics, Hydrocarbons |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Insert Material | None |
Binder Material | None |
FDA Approved | No |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 3 1/2 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5 3/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (2ZEP6)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Earth Tone (EB300-869)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-26D-IC)
- ZORO SELECT Gasket, Ring, 3 In, Virgin PTFE, White, Thickness: 1/16" (D030150R202027)
- ZORO SELECT Gasket, Ring, 5 In, 1/16 In Thick, Aramid (GSNAG5)
- ZORO SELECT Full Face Buna-N Flange Gasket for 10" Pipe, 1/16" Thick, #150 (BULK-FG-790)
- ZORO SELECT Raised Face Viton Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-319)
- ZORO SELECT Raised Face Silicone Flange Gasket for 2" Pipe, 1/8" T, #150 (BULK-FG-1447)
- ZORO SELECT Flange Gasket, 1/2 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0050)
- ZORO SELECT Full Face Aramid Flange Gasket for 4" Pipe, 1/16" Thick, #150 (BULK-FG-10)
- Zoro Select Flange & Ring Gaskets