Shop All Flange & Ring Gaskets
Zoro Select
Gasket, Ring, 1 In, Virgin PTFE, White, Outside Dia.: 2-5/8"
Mfr # D010150R204027
Zoro # G3064293
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 2 5/8 in
- Inside Dia. 1 5/16 in
- Metal Detectable No
- Max. Pressure (PSI) 800 psi
Product Information
- Brand Zoro Select
- MFR # D010150R204027
- Zoro # G3064293
- Country of Origin India
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 2 5/8 in |
Inside Dia. | 1 5/16 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 800 psi |
Material of Construction | Virgin PTFE |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Type | Ring Gasket |
Continuous Max. Temp. (F) | 500 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Temp. Range (F) | -450 to 500 |
For Fluid Type | Acids, Caustics, Chlorine, Cryogenics, Hydrocarbons |
For Flange ANSI Class | 150 |
FDA Approved | No |
Binder Material | None |
Reinforced | No |
Metal Detectable Gasket | No |
Insert Material | None |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 1 5/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 2 5/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HEDA RH DKBRZ)
- PRIME-LINE 3-11/16 in., Steel, Mortise Lock, Vertical Keyway, Square Faceplate Single Pack (E 2012)
- RANDALL 3' x 7" Wide x 1/2" High Corrugated Threshold (3 FT A-82)
- ABUS Granit High Security Padlock, Keyed Alike, Standard Shackle, Hardened Steel Shackle (99024)
- ZORO SELECT Gasket, Ring, 1 In, Virgin PTFE, White, Temp. Range (F): -450 to 500 (D010150R202027)
- ZORO SELECT Raised Face Viton Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-319)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Nitrile (4CYU2)
- ZORO SELECT Raised Face PTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #300 (BULK-FG-1101)
- ZORO SELECT Flange Gasket, 4 in., 1/16 in., Green (4401RG-0150-062-0400)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-31)
- ZORO SELECT Gasket, SVGMS200 (SVGMS200)
- Zoro Select Flange & Ring Gaskets