Shop All Sheet Gaskets
Zoro Select
Gasket, Graphite/SS, 1/8In T, 39-1/2In LxW
Mfr # FLEXIGRAF-M125
Zoro # G2798083
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 39 1/2 x 39 1/2 in.
- Metal Detectable No
- Material of Construction Flexible Graphite with 316 SS Insert
- Thickness 1/8 in
- Color Black
Product Information
- Brand Zoro Select
- MFR # FLEXIGRAF-M125
- Zoro # G2798083
- Country of Origin China
- Category Sheet Gaskets
Dimensions
Pipe Size | 39 1/2 x 39 1/2 in. |
Width | 39.5 in |
Length | 39.5 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Flexible Graphite with 316 SS Insert |
Thickness | 1/8 in |
Color | Black |
Continuous Max. Temp. (F) | 850 Degrees F |
Standards | None |
Max. Pressure (PSI) | 2,000 psi |
Type | Sheet |
Temp. Range (F) | -400 to 850 |
Binder Material | Stainless Steel |
Reinforced | Yes |
Description
Gasket Sheet, Gasket Material Graphite, Color Black, Backing Type Plain, Binder Material Stainless Steel, Overall Width 39.5 in, Overall Length 39.5 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -400 Degrees F, Reinforced Yes, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 850 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3068pri1310CLETLH26D4916)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-PD-96)
- JONARD TOOLS 3/4 Standard J Hook, Size 12, 100PK (JH12-100)
- FROST KING DOOR SWEEP 1-5/8""W 36""L (W59/36H)
- ZORO SELECT Gasket, Full Face, 1 1/2 In, SBR, Red (7124FF-0150-125-0150)
- ZORO SELECT Gasket Sheet, 1/64" Thick, 15" L, 15" W (BULK-FGSM-AH-13)
- ZORO SELECT Gasket, 4 In, Bevel Seat, BUNA (692-10695)
- ZORO SELECT Gasket, 1 In, Bevel Seat, BUNA (692-10696)
- ZORO SELECT Gasket, 3 In, Bevel Seat, BUNA (692-10694)
- ZORO SELECT Ring Flange Gasket, Green, 3 in Pipe Size (4401RG-0300-062-0300)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA (A80MPU-250)
- Zoro Select Sheet Gaskets