Shop All Sheet Gaskets
Zoro Select
Gasket, Graphite/SS, 1/16In T, 19-3/4In LxW
Mfr # FLEXIGRAF-19062
Zoro # G2157583
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 19-3/4 x 19-3/4 in.
- Metal Detectable No
- Material of Construction Flexible Graphite with 316 SS Insert
- Thickness 1/16 in
- Standards None
Product Information
- Brand Zoro Select
- MFR # FLEXIGRAF-19062
- Zoro # G2157583
- Country of Origin China
- Category Sheet Gaskets
Dimensions
Pipe Size | 19-3/4 x 19-3/4 in. |
Width | 19.75 in |
Length | 19.75 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Flexible Graphite with 316 SS Insert |
Thickness | 1/16 in |
Standards | None |
Temp. Range (F) | -400 to 850 |
Continuous Max. Temp. (F) | 850 Degrees F |
Color | Black |
Max. Pressure (PSI) | 2,000 psi |
Type | Sheet |
Binder Material | Stainless Steel |
Reinforced | Yes |
Description
Gasket Sheet, Gasket Material Graphite, Color Black, Backing Type Plain, Binder Material Stainless Steel, Overall Width 19.8 in, Overall Length 19.8 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -400 Degrees F, Reinforced Yes, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 850 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Weatherstrip Tape, 1 in W, 14 in Thick, 10 ft L, Sponge Rubber, Black (43155)
- DELTANA Satin Brass Spring Hinge (DSH45U4)
- EKENA MILLWORK 15"W x 9 1/4"H x 1 1/8"P Sea Shell Center Onlay (ONL15X09X01SE)
- ZORO SELECT S Hook, 15/64 in. Opening, 1-1/2 in., PK10 (U17380.000.0150)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 15" L, 15" W (BULK-FGSM-AN-5)
- ZORO SELECT Gasket, Full Face, 8 In, 1/8 In Thick, SBR (GSFFG8)
- ZORO SELECT Spiral Wound Metal Gasket, 1/2 in., 11/64 (304-150-0050)
- ZORO SELECT Gasket Sheet, 1/8 in., White, PTFE (24SH-15125)
- ZORO SELECT Spiral Wound Metal Gasket, 6 in., 11/64 in (304-150-0600)
- ZORO SELECT Full Face Flange Gasket, 2 1/2 in Pipe Sz (4401FF-0150-062-0250)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-300)
- Zoro Select Sheet Gaskets