Shop All Sheet Gaskets
Zoro Select
Gasket, Full Face, 8 In, Neoprene, Black
Mfr # 9071FF-0150-125-0800
Zoro # G3195446
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 13 1/2 in
- Bolt Holes 8
- Inside Dia. 8 5/8 in
- Metal Detectable No
Product Information
- Brand Zoro Select
- MFR # 9071FF-0150-125-0800
- Zoro # G3195446
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 13 1/2 in |
Inside Dia. | 8 5/8 in |
Bolt Hole Diameter | 7/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 8 |
Metal Detectable | No |
Material of Construction | Neoprene Blend |
Thickness | 1/8 in |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 190 Degrees F |
Type | Full Face Gasket |
Max. Pressure (PSI) | 150 psi |
Color | Black |
Temp. Range (F) | -20 to 190 |
Flange Class | Class 150 |
Number of Bolt Holes | 8 |
For Fluid Type | Oil, Refrigerants, Water |
Binder Material | Neoprene |
FDA Approved | No |
Insert Material | None |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Description
Full Face Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material Neoprene, Color Black, Inside Diameter 8 5/8 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 190 Degrees F, Outside Diameter 13 1/2 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 26in Window Channel Balance (60-251)
- NORTON DOOR CONTROLS 1618A690 Standard Soffit Plate for Non Hold Open Closers Dark Bronze (1618A690)
- CECO Security Door, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (RSHL-3-3068-LHR-CE)
- STRYBUC Pivot Lock Shoe (96-C9)
- ZORO SELECT Paddle Gasket, 3 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0300)
- ZORO SELECT Spiral Wound Flange Gasket, 2 in Pipe Sz (316-150-0200)
- ZORO SELECT Spiral Wound Gasket, CRIR, 6 in., 8-3/4 in. (SWCRIR-0600-P1-G-WE-OA)
- ZORO SELECT Spiral Wound Metal Gasket, 1/2 in., 11/64 (304-150-0050)
- ZORO SELECT Spiral Wound Metal Gasket, 4 in., 11/64 in (304-150-0400)
- ZORO SELECT Gasket, Full Face, 6 In, Neoprene, Black (9071FF-0150-125-0600)
- GARLOCK Sock Screen Gasket, 1-1/2 In, EPDM/SS (SSG-E-L-150-10SS)
- Zoro Select Sheet Gaskets