Shop All Sheet Gaskets
Zoro Select
Gasket, Full Face, 12 In, 1/8 In Thick, SBR
Mfr # GSFFG12
Zoro # G2482182
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 12 in
- Outside Dia. 19 in
- Bolt Holes 12
- Inside Dia. 12 3/4 in
- Metal Detectable Yes
Product Information
- Brand Zoro Select
- MFR # GSFFG12
- Zoro # G2482182
- UPC # 082647141346
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Pipe Size | 12 in |
Outside Dia. | 19 in |
Inside Dia. | 12 3/4 in |
Bolt Hole Diameter | 1 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 12 |
Metal Detectable | Yes |
Material of Construction | SBR Blend |
Thickness | 1/8 in |
Type | Full Face |
Color | Red |
Temp. Range (F) | -20 To 180 Degrees |
Standards | ANSI Sized To Fit 150 lb Flat Face Flanges |
Includes | 12 Bolts |
Max. Pressure (PSI) | 150 psi |
Flange Class | Class 150 |
Binder Material | None |
For Fluid Type | Air, Water, Neutral Fluids |
Metal Detectable Gasket | No |
FDA Approved | No |
For Flange ANSI Class | 150 |
Included Fasteners | (12) Grade A Zinc Plated Carbon Steel Bolts |
Insert Material | None |
Number of Bolt Holes | 12 |
Description
Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 12 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 12 3/4 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 19 in, Thickness 1/8 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners (12) Grade A Zinc Plated Carbon Steel Bolts, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-SCUSH BLACK)
- STERLING SEAL & SUPPLY 129 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A129X1000)
- SUGATSUNE Load Rated Hook, 304 SS, 13/16 In, PK10 (4CRW9)
- JEFFREY ALEXANDER 114 Diameter Satin Bronze Richard Cabinet Knob (171SBZ)
- ZORO SELECT Gasket, 3 In, Bevel Seat, PTFE (692-10009)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- ZORO SELECT Spiral Wound Metal Gasket, 8 in., 11/64 in (304-150-0800)
- ZORO SELECT Gasket Sheet, 1/8 in., White, PTFE (24SH-30125)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- ZORO SELECT Gasket, Full Face, 3 In, 1/8 In Thick, SBR (GSFFG3)
- GARLOCK BLUE-GARD Gasket Sheet, Garlock 3200, 30 x 30 x 1/8" (3200-30125)
- Zoro Select Sheet Gaskets