Shop All Sheet Gaskets
Zoro Select
Gasket, Full Face, 1 In, Neoprene, Black
Mfr # 9071FF-0150-125-0100
Zoro # G1535581
product price: $0.84
/ea
$0.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 4 1/4 in
- Bolt Holes 4
- Inside Dia. 1 5/16 in
- Metal Detectable No
Product Information
- Brand Zoro Select
- MFR # 9071FF-0150-125-0100
- Zoro # G1535581
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 4 1/4 in |
Inside Dia. | 1 5/16 in |
Bolt Hole Diameter | 5/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | Neoprene Blend |
Thickness | 1/8 in |
Temp. Range (F) | -20 to 190 |
Max. Pressure (PSI) | 150 psi |
Continuous Max. Temp. (F) | 190 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Full Face Gasket |
Color | Black |
Flange Class | Class 150 |
For Flange ANSI Class | 150 |
Metal Detectable Gasket | No |
Number of Bolt Holes | 4 |
FDA Approved | No |
Insert Material | None |
Binder Material | Neoprene |
For Fluid Type | Oil, Refrigerants, Water |
Description
Full Face Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material Neoprene, Color Black, Inside Diameter 1 5/16 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 190 Degrees F, Outside Diameter 4 1/4 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Pot Magnet, Alnico, 35 lb. Pull (374D)
- KNIPEX Knipex 00 11 01 Twin Key Universal Control Cabinet Key (00 11 01)
- ADFORS CCL Pool/Patio, 72" x 25FT (FCS8513-M)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 630 LBSM)
- ZORO SELECT Gasket, Full Face, 1 1/2 In, SBR, Red (7124FF-0150-125-0150)
- ZORO SELECT Spiral Wound Metal Gasket, 8 in., 11/64 in (304-150-0800)
- ZORO SELECT Gasket, 2-1/2 In, Bevel Seat, PTFE (692-10008)
- ZORO SELECT Gasket Sheet, 12 x 12 In, PTFE, White (8764V12062)
- ZORO SELECT Gasket, 6" Tube Size, Coupler Connection (DXD-66)
- ZORO SELECT Gasket Sheet, 1/32" Thick, 12" L, 12" W (ZUSAGSS1/32-12x12)
- DIXON Clamp Gasket, Buna-N, Black, 3" (40MP-U300)
- Zoro Select Sheet Gaskets