Shop All Sheet Gaskets
Zoro Select
Gasket, Full Face, 1 1/2 In, SBR, Red
Mfr # 7124FF-0150-125-0150
Zoro # G2158256
original price:
$1.15
13% off
new price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 5 in
- Bolt Holes 4
- Inside Dia. 1 29/32 in
- Metal Detectable No
Product Information
- Brand Zoro Select
- MFR # 7124FF-0150-125-0150
- Zoro # G2158256
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 5 in |
Inside Dia. | 1 29/32 in |
Bolt Hole Diameter | 5/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | SBR Blend |
Thickness | 1/8 in |
Max. Pressure (PSI) | 150 psi |
Color | Red |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Full Face Gasket |
Continuous Max. Temp. (F) | 180 Degrees F |
Temp. Range (F) | -20 to 180 |
Flange Class | Class 150 |
FDA Approved | No |
For Fluid Type | Air, Water |
Insert Material | None |
For Flange ANSI Class | 150 |
Metal Detectable Gasket | No |
Number of Bolt Holes | 4 |
Binder Material | SBR |
Description
Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material SBR, Color Red, Inside Diameter 1 7/8 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 75A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBE2)
- BEST Satin Chrome Cylinder 1C7TD1626 (887838146908)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- LAUREY 1" Modern Standards Knob, Polished Chrome (20126)
- ZORO SELECT Spiral Wound Metal Gasket, 5 in., 11/64 in (304-300-0500)
- ZORO SELECT Gasket Sheet, 24 x 24 In, PTFE, White (8764V24062)
- ZORO SELECT Spiral Wound Metal Gasket, 8 in., 11/64 in (304-150-0800)
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-30062)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 6" L, 6" W (BULK-FGSM-AN-8)
- ZORO SELECT Spiral Wound Flange Gasket, 2 in Pipe Sz (316-150-0200)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket for 1-1/2" Tube (ZCLN-SG-E-1.5)
- Zoro Select Sheet Gaskets