Shop All Sheet Gaskets
Zoro Select
Gasket, 4" Tube Size, Coupler Connection
Mfr # DXD-44
Zoro # G9679516
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4 in
- Outside Dia. 5.125 in
- Connection Coupler
- Inside Dia. 4.0 in
- Metal Detectable No
Product Information
- Brand Zoro Select
- MFR # DXD-44
- Zoro # G9679516
- Country of Origin China
- Category Sheet Gaskets
Dimensions
Tube Size | 4 in |
Outside Dia. | 5.125 in |
Inside Dia. | 4.0 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Coupler |
Metal Detectable | No |
Material of Construction | Neoprene |
Standards | ASTM C564 |
Reinforced | No |
Includes Mesh | No |
Center Construction | None |
Connection/Fitting Type | Coupler |
Description
Sanitary Gasket, Gasket Material Neoprene, Connection/Fitting Type Coupler, For Tube Outside Diameter 4 in, Inside Diameter 4 in, Outside Diameter 5.1 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 140 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Standards ASTM C564
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK69161DB)
- MSI Benton Blonde 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0189)
- RANDALL OAK THRESHOLD 5In. WIDE (4 FT WL-78)
- MIDWEST FASTENER 3-1/2" x 3-3/4" x 1/8" O-Rings 4PK (33601)
- ZORO SELECT Gasket, 5" Tube Size, Coupler Connection (DXD-55)
- ZORO SELECT Gasket Sheet, 1/32" Thick, 12" L, 12" W (ZUSAGSS1/32-12x12)
- ZORO SELECT Gasket, 4 In, Bevel Seat, BUNA (692-10695)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 12" L, 12" W (ZUSAG1/16-12x12)
- ZORO SELECT Spiral Wound Metal Gasket, 5 in., 11/64 in (304-300-0500)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, PTFE (40MPG-200)
- Zoro Select Sheet Gaskets