Shop All Sheet Gaskets
Zoro Select
Gasket, 3" Tube Size, Coupler Connection
Mfr # DXD-33
Zoro # G9679498
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3 in
- Connection Coupler
- Outside Dia. 4.25 in
- Inside Dia. 3.0 in
- Metal Detectable No
Product Information
- Brand Zoro Select
- MFR # DXD-33
- Zoro # G9679498
- Country of Origin China
- Category Sheet Gaskets
Dimensions
Tube Size | 3 in |
Outside Dia. | 4.25 in |
Inside Dia. | 3.0 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Coupler |
Metal Detectable | No |
Material of Construction | Neoprene |
Standards | ASTM C564 |
Reinforced | No |
Center Construction | None |
Connection/Fitting Type | Coupler |
Includes Mesh | No |
Description
Sanitary Gasket, Gasket Material Neoprene, Connection/Fitting Type Coupler, For Tube Outside Diameter 3 in, Inside Diameter 3 in, Outside Diameter 4.3 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 140 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Standards ASTM C564
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK50 (1CTB7)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8500 Door Closer Heavy Duty Interior and Exterior, Aluminum (8500ST x 689)
- RAYMOND Die Spring, Medium Duty, 5/8x2In (103308)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-01500-150FF-1)
- ZORO SELECT Paddle Gasket, 6 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0600)
- ZORO SELECT Gasket, Graphite/SS, 1/16In T, 19-3/4In LxW (FLEXIGRAF-19062)
- ZORO SELECT Spiral Wound Metal Gasket, 3/4 in., 11/64 (304-150-0075)
- ZORO SELECT Spiral Wound Metal Gasket, 2 in., 11/64 in (304-150-0200)
- ZORO SELECT Gasket, Full Face, 3/4 In, SBR, Red (7124FF-0150-125-0075)
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-15062)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA (40MPUS200-10SS)
- Zoro Select Sheet Gaskets