Shop All Camlock Gaskets
Zoro Select
Gasket, 250 psi, 1 In
Mfr # GASK-QCWN100-G
Zoro # G5028931
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Coupling Size 1 in
- Material White Buna-N Food Grade
- Color White
- Size 1"
- Max. Pressure 250 psi
Product Information
- Brand Zoro Select
- MFR # GASK-QCWN100-G
- Zoro # G5028931
- Country of Origin Taiwan, Province of China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 1 in |
Size | 1" |
Inside Dia. | 1 1/16 in |
Outside Diameter | 1 9/16 in |
Details
Item | Cam and Groove Gasket |
Material | White Buna-N Food Grade |
Color | White |
Max. Pressure | 250 psi |
Gasket Type | Flat |
Metal Detectable | No |
Color Code Stripe | None |
Thickness | 0.25 in |
Durometer | 60A |
Standards | A-A-59326D |
Gasket Material | Nitrile |
Package Type | Packet |
Max. Working Pressure @ 70 F | 250 psi |
X-Ray Detectable | No |
Gaskets per Package | 1 |
Description
Cam and Groove Gasket, Nitrile, For Coupling Size 1 in, White, Outside Diameter 1 9/16 in, Inside Dia. 1 1/16 in, Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Traditional Key House/Office Universal Key Blank Single, 10PK (85310)
- HARDWARE RESOURCES 90° Heavy Duty Blind Corner Inset Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0N24.05)
- MASTER LOCK Hiddenshackle Lock/Hasp (M736XKADCCSEN)
- STERLING SEAL & SUPPLY 209 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.209X1000)
- ZORO SELECT Gasket, 250 psi, 1 in., PK10 (GASK-QC100-10G)
- ZORO SELECT Gasket, 250 psi, 2 In (GASK-QCV200-G)
- ZORO SELECT Gasket, 250 psi, 2 In (GASK-QCWN200-G)
- ZORO SELECT Gasket, 100 psi, 4 In, PK10 (GASK-QC400-10G)
- ZORO SELECT Gasket, 100 psi, 4 In (GASK-QCV400-G)
- ZORO SELECT Gasket, 250 psi, 1-1/2 In, PK10 (GASK-QC150-10G)
- USA INDUSTRIALS Neoprene Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-N-3)
- Zoro Select Camlock Gaskets