Shop All Camlock Gaskets
Zoro Select
Gasket, 250 psi, 1-1/2 In
Mfr # GASK-QCWN150-G
Zoro # G5028904
original price:
$1.49
2% off
new price: $1.45
/ea
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 1 1/2 in
- Material White Buna-N Food Grade
- Color White
- Size 1-5/8" ID x 2-3/16" OD x 1/4" Wall Thickness
- Max. Pressure 250 psi
Product Information
- Brand Zoro Select
- MFR # GASK-QCWN150-G
- Zoro # G5028904
- Country of Origin Taiwan, Province of China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 1 1/2 in |
Size | 1-5/8" ID x 2-3/16" OD x 1/4" Wall Thickness |
Inside Dia. | 1 5/8 in |
Outside Diameter | 2 3/16 in |
Details
Item | Cam and Groove Gasket |
Material | White Buna-N Food Grade |
Color | White |
Max. Pressure | 250 psi |
Gasket Type | Flat |
Metal Detectable | No |
Color Code Stripe | None |
Thickness | 0.25 in |
Durometer | 60A |
Standards | A-A-59326D |
Package Type | Packet |
Gaskets per Package | 1 |
Max. Working Pressure @ 70 F | 250 psi |
Gasket Material | Nitrile |
X-Ray Detectable | No |
Description
Cam and Groove Gasket, Nitrile, For Coupling Size 1 1/2 in, White, Outside Diameter 2 3/16 in, Inside Dia. 1 5/8 in, Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Clear Pack One Sided Deadbolt w/RCAL Lat (96630-059)
- ZORO SELECT O-Ring, Silicone, Dash 206, 1/2, 0.762, PK25 (U38883.012.0050)
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK25 (1RGU3)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-200)
- ZORO SELECT Gasket, 250 psi, 2 In (GASK-QCV200-G)
- ZORO SELECT Gasket, 100 psi, 4 In (GASK-QCWN400-G)
- ZORO SELECT Gasket, 250 psi, 1 In (GASK-QCWN100-G)
- ZORO SELECT Gasket, 100 psi, 4 In, PK10 (GASK-QC400-10G)
- ZORO SELECT Gasket, 250 psi, 1 In (GASK-QCV100-G)
- ZORO SELECT Gasket, 150 psi, 3 In (GASK-QCV300-G)
- USA INDUSTRIALS Cam and Groove Gasket, 3 (ZUSA-CAM-VMD-3)
- Zoro Select Camlock Gaskets