Shop All Camlock Gaskets
Zoro Select
Gasket, 100 psi, 4 In
Mfr # GASK-QCWN400-G
Zoro # G5028947
original price:
$4.96
13% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 4 in
- Material White Buna-N Food Grade
- Color White
- Size 4"
- Max. Pressure 100 psi
Product Information
- Brand Zoro Select
- MFR # GASK-QCWN400-G
- Zoro # G5028947
- Country of Origin Taiwan, Province of China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 4 in |
Size | 4" |
Inside Dia. | 4 in |
Outside Diameter | 4 7/8 in |
Details
Item | Cam and Groove Gasket |
Material | White Buna-N Food Grade |
Color | White |
Max. Pressure | 100 psi |
Gasket Type | Flat |
Metal Detectable | No |
Color Code Stripe | None |
Thickness | 0.25 in |
Durometer | 60A |
Standards | A-A-59326D |
Gaskets per Package | 1 |
Package Type | Packet |
Max. Working Pressure @ 70 F | 100 psi |
Gasket Material | Nitrile |
X-Ray Detectable | No |
Description
Cam and Groove Gasket, Nitrile, For Coupling Size 4 in, White, Outside Diameter 4 7/8 in, Inside Dia. 4 in, Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Pull Handle, 4-11/64 In. H, Unthr. Through Holes (FT-120)
- HARDWARE RESOURCES 1-1/2" Length Chrome Cam Lock - Keyed Alike (78739CH)
- EKENA MILLWORK 8"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X20AS-01)
- MASTER LOCK Laminated Padlock (5KA-A445)
- ZORO SELECT Gasket, 250 psi, 3/4 In, PK10 (GASK-QC075-10G)
- ZORO SELECT Gasket, 250 psi, 1-1/2 In (GASK-QCWN150-G)
- ZORO SELECT Gasket, 250 psi, 2 In (GASK-QCWN200-G)
- ZORO SELECT Gasket, 250 psi, 1 in., PK10 (GASK-QC100-10G)
- ZORO SELECT Gasket, 250 psi, 1-1/2 In (GASK-QCV150-G)
- ZORO SELECT Gasket, 250 psi, 2 In, PK10 (GASK-QC200-10G)
- USA INDUSTRIALS Cam and Groove Gasket, 3 (ZUSA-CAM-VMD-3)
- Zoro Select Camlock Gaskets