Shop All PEX Tubing
Zoro Select
Gas Tubing, Yellow, 1.315 In OD, 150 Ft
Mfr # PGA10041010020-150
Zoro # G2926917
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Inside Dia. 1.07 in
- Outside Dia. 1.315 in
- Wall Thickness 0.12 in
- Static Min. Bend Radius (In.) 32 in
Product Information
- Brand Zoro Select
- MFR # PGA10041010020-150
- Zoro # G2926917
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 1.07 in |
Outside Dia. | 1.315 in |
Static Min. Bend Radius (In.) | 32 in |
Tube Size (In.) | 1 in |
Overall Length (In.) | 150 ft |
Overall Length | 150 ft |
Inside Diameter | 1 in |
Bend Radius | 32 in |
Outside Diameter | 1 5/16 in |
Description
Tubing, Application Propane, Natural Gas, Color Yellow, Hardness Not Applicable, Inside Diameter 1 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 5/16 in, Overall Length 150 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Crack Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flare Fittings, Brass, 1-13/32 (VS48F-6-6)
- DANCO Danco 51069 Tailpiece Extension, 1-1/2 x 11-1/2 in Slip-Joint, White (51069)
- LASCO FITTINGS 90 Elbow, Polyethylene, 1 in, NPT, SCH 40 (M412010)
- JONES STEPHENS Brass Half Union, 1/2" Pipe Size (F40074)
- ZORO SELECT PEX Tubing, Blue, 1 in, 100 ft, 100 psi (Q5PC100XBLUE)
- ZORO SELECT PEX Tubing, White, 3/4 in, 500 ft, 100 psi (Q4PC500X)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X58ANA)
- ZORO SELECT PEX Tubing, White, 1-1/4 in, 100 ft, 100 psi (Q6PC100X)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Yellow (PE38-AY)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (PE38-ABLK)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Yellow (PE14-AY)
- Zoro Select PEX Tubing