Shop All Calibration Equipment
Zoro Select
Gas Regulator, 6Lpm
Mfr # 515
Zoro # G4774366
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Flow Rate 6 lpm
- Industry Type Healthcare
- Product Type Gas Regulator
- For Cylinder Volume 29 L, 58 L, 103 L
Product Information
- Brand Zoro Select
- MFR # 515
- Zoro # G4774366
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Flow Rate | 6 lpm |
Industry Type | Healthcare |
Product Type | Gas Regulator |
For Cylinder Volume | 29 L, 58 L, 103 L |
Flow Rate - Maximum | 6 lpm |
Flow Rate Scale Range | 6 lpm |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 29 L, 58 L, 103 L, Flow Rate Scale Range 6 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Work Shirt, Twill, Navy, L (5574NV RG L)
- TINGLEY Boot Savers Disposable Shoe Cover, Black, XL, PR, PK100 (6330)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, M, 1 PR (4071-M (8))
- SUPERIOR GLOVE Grey Dyneema Pu Pm Ctsz 7, PR (S13SXGPUQ7)
- ZORO SELECT Gas Regulator, 1Lpm (418)
- ZORO SELECT Gas Regulator, 0.2 to 6Lpm (6C10)
- ZORO SELECT Devalving Tool, Use With 29L, 58L, 103L (NLBC10DV)
- ZORO SELECT Gas Regulator, 0.5Lpm (517)
- ZORO SELECT Devalving Tool, Use With 17L, 34L (NLB600DV)
- ZORO SELECT Calibration Regulator, 0.5Lpm Flow Rate (517SS)
- GASCO Gas Regulator, 0.25 Lpm (71-0.25)
- Zoro Select Calibration Equipment