Shop All Garment Racks
Zoro Select
Garment Rack, Collapsible, 56 to 73 In H
Mfr # 5CHV7
Zoro # G5872325
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 56 in to 73 in
- Depth (In.) 24 in
- Width (In.) 40 in
- Holds Up to 36 Garments
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 5CHV7
- Zoro # G5872325
- UPC # 190735524480
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 56 in to 73 in |
Depth (In.) | 24 in |
Width (In.) | 40 in |
Details
Item | Garment Rack |
Holds | Up to 36 Garments |
Material | Steel |
Finish | Galvanized |
Color | Gray |
Assembly | Required |
Type | Collapsible |
Description
Garment Rack, Collapsible, Height (In.) 56 in to 73 in, Depth (In.) 24 in, Width (In.) 40 in, Shelf Width (In.) -, Shelf Length (In.) -, Holds Up to 36 Garments, Material Steel, Galvanized Finish, Color Gray, Assembly Required, For Use With -, Standards -, Includes -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S24A-HG)
- METRO Adjustable Wire Shelf, 24"D x 42"W, Chrome (A2442NC)
- STERILITE Sterilite 01643V01 Shelving Unit, 4-Shelf, Plastic, Gray (01643V01)
- ZORO SELECT Garment Rack, Adj Height, w/Wire Basket (CSC-1T-S12)
- ZORO SELECT Coat Rack, Floor Stand, Tree (5DYA5)
- ZORO SELECT Garment Rack, Folding, 72x24x63 (5CHV4)
- ZORO SELECT Mobile Hang Rail Rack, 36x17x55 (DRR-36)
- ZORO SELECT Coat Rack, Silver, 4-1/4 in. D (45NG70)
- ZORO SELECT Garment Rack, 24x48x72, With Z-Base (14A059)
- WOODLORE Woodlore 82063 Compact Rolling Pant Trolley with Cedar Hangers (82063)
- Zoro Select Garment Racks