Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 4 x 36
Mfr # 793LP9
Zoro # G108661643
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Manufacture Location Globally Sourced
- Nominal Pipe Size 4 in
- Metal Pipe Construction Welded
- Overall Length 36 in
Product Information
- Brand Zoro Select
- MFR # 793LP9
- Zoro # G108661643
- Country of Origin Viet Nam
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 4 in |
Overall Length | 36 in |
Outside Diameter | 4 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2-1/2" x 1" NOM FTG x C Copper Reducer (6002 21/2X1)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 5 Micron, 2-7/8" O.D., 20 in H (255486-75)
- LIPPERT 34IN X 34IN NEO ANGLE SHOWER SURROUND; SLATE FINISH; 68IN TALL - PARCHMENT (306203)
- ZORO SELECT PVC Plug, Spigot, 6 in Pipe Size (P106-060)
- ZORO SELECT Galv.Nipple, Seamless, 1 x 2 (793LW8)
- ZORO SELECT 2" x 1" FNPT Galvanized Reducer (5P945)
- ZORO SELECT 1" FNPT Galvanized Coupling (5P921)
- ZORO SELECT 3/8" MNPT x 1/4" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN3)
- ZORO SELECT 1/2" FNPT Galvanized Union (1LBT1)
- ZORO SELECT 2" FNPT Galvanized Cap (1LBR6)
- JONES STEPHENS Galvanized Reducer Coupling, 3/4 X 1/2" (G1650107)
- Zoro Select Fittings