Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 4 x 14
Mfr # 793LP3
Zoro # G708661579
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side A Connection Type Threaded
- Side B Connection Type Threaded
- Maximum Operating Temperature 350 Degrees F
- Maximum Steam Pressure 150 psi @ 350 Degrees F
Product Information
- Brand Zoro Select
- MFR # 793LP3
- Zoro # G708661579
- Country of Origin Viet Nam
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 4 in |
Overall Length | 14 in |
Outside Diameter | 4 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1-1/2" Coupler x 1-1/2" Male NPT (BULK-CGF-280)
- KING UNION SCH80 2"" FPT PVC (U-2000-T)
- KOHLER Widespread Bathroom Sink Faucet W/ Low Cross Handles & Low Spout (14410-3-BL)
- ZORO SELECT 2" x 5" Black Pipe Nipple Sch 80 (1LMV3)
- ZORO SELECT 1" FNPT Galvanized Cross (6KJ40)
- ZORO SELECT 1" FNPT Galvanized Tee (5P846)
- ZORO SELECT 1/2" FNPT Galvanized Hex Locknut (5P979)
- ZORO SELECT 2" x 3/4" FNPT Galvanized Reducer (0811089606)
- ZORO SELECT 2" FNPT Galvanized 45 Degree Elbow (5P838)
- ZORO SELECT Elbow, 90 deg, 1/2", 300 gal. (4316010554)
- ANVIL 3/4" FNPT Galvanized Waste Nut (0311103204)
- Zoro Select Galvanized Pipe Fittings