Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 2 x 126
Mfr # 793LM0
Zoro # G608662027
product price: $170.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$170.99
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Minimum Operating Temperature -20 Degrees F
- Wall Thickness 0.154 in
- Material Grade Grade B
- Side A Gender Male
Product Information
- Brand Zoro Select
- MFR # 793LM0
- Zoro # G608662027
- Country of Origin Viet Nam
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Overall Length | 126 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 126 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500173182)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-299)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- LEGEND VALVE 1-1/2" X 3" 304 SS NIPPLE (304-144)
- ZORO SELECT 2-1/2" MNPT Galvanized Square Head Plug (2WJ74)
- ZORO SELECT 1/8" MNPT Galvanized Square Head Plug (5P907)
- ZORO SELECT 1" FNPT Galvanized 45 Degree Elbow (5P835)
- ZORO SELECT 3/8" FNPT Galvanized Cap (1LBP9)
- ZORO SELECT 1" FNPT x MNPT Galvanized 45 Degree Street Elbow (6KJ06)
- ZORO SELECT 1/4" FNPT Galvanized Tee (5P842)
- ANVIL EXTENSION GALV 1/2"" (8700171856)
- Zoro Select Fittings