Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 3/4XCLOSE
Mfr # 793LW0
Zoro # G608661822
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Overall Length 1 3/8 in
- Outside Diameter 1 3/64 in
- Material Steel
- Application Air, Natural Gas, Non-Potable Water
Product Information
- Brand Zoro Select
- MFR # 793LW0
- Zoro # G608661822
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Overall Length | 1 3/8 in |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Top Mount Seat Hardware For Skirted Toil (THU651N)
- KINGSTON BRASS VPB3248 Small Porcelain Pedestal Sink, White (VPB3248)
- ZORO SELECT 3/4" FNPT 316 SS 90 Degree Elbow (609E111N034)
- WHEELER-REX Internal Pipe Cutter, 1-1/2" (1590)
- ZORO SELECT 1-1/2" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811028018)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 3 (793LY5)
- ZORO SELECT 3/8" FNPT Galvanized Floor Flange (511-602HP)
- ZORO SELECT 1-1/2" MNPT x 1" FNPT Galvanized Hex Bushing (5P891)
- ZORO SELECT 1" FNPT Galvanized 90 Degree Elbow (1LBG9)
- ZORO SELECT 1-1/2" FNPT Galvanized Cap (5P905)
- LEGEND VALVE 1-1/2 " X 1/2 " GALV. HEX BUSH (352-621C)
- Zoro Select Galvanized Pipe Fittings