Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 3/4 x 2
Mfr # 793LW1
Zoro # G308661900
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Nominal Pipe Size 3/4 in
- Metal Pipe Construction Seamless
- Minimum Operating Temperature -20 Degrees F
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 793LW1
- Zoro # G308661900
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Overall Length | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" NPT Stainless Steel Swing Check Valve (4VMT9)
- KOHLER Verse 33" X 22" X 9" Top-Mount Singl (20060-4-NA)
- ZORO SELECT 1" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNF08)
- ZORO SELECT 5/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE4)
- ZORO SELECT 1-1/4" FNPT Galvanized Hex Locknut (510-906HC)
- ZORO SELECT 2" x 2" x 3/4" FNPT Galvanized Reducing Tee (0811049410)
- ZORO SELECT 1" FNPS Galvanized Merchant Coupling (61105)
- ZORO SELECT 3/4" x 1/2" x 3/4" FNPT Galvanized Reducing Tee (5P855)
- ZORO SELECT 1/2" FNPT Galvanized Cross (5P985)
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN6)
- ZORO SELECT 2" MNPT Galvanized Square Head Plug (5P915)
- Zoro Select Galvanized Pipe Fittings