Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1 1/4 x 3
Mfr # 793LX7
Zoro # G508661670
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side A Connection Type Threaded
- Outside Diameter 1 21/32 in
- Side A Thread Type NPT
- Schedule Schedule 80
Product Information
- Brand Zoro Select
- MFR # 793LX7
- Zoro # G508661670
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 1 21/32 in |
Overall Length | 3 in |
Nominal Pipe Size | 1 1/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima Etf233 Transformer Plug Type 120V/35Va (0365534PK)
- KOHLER Plate, Wall Mount (1079368)
- DWYER INSTRUMENTS 2-1/2in SS Thermowell with 1/4in NPT internal and 1/2in external thread (TE-TNS-N254N-14)
- KOHLER Aerator Kit, 1.5 Gpm (1103463-G)
- ZORO SELECT Galv.Nipple, Welded, 2 x 14 (793LL3)
- ZORO SELECT 1" FNPT x MNPT Galvanized 45 Degree Street Elbow (6KJ06)
- ZORO SELECT 1-1/4" FNPT Galvanized Tee (5P847)
- ZORO SELECT 2" FNPT Galvanized 45 Degree Elbow (5P838)
- ZORO SELECT Galv.Nipple, Seamless, 3/8 x 6 (793LU8)
- ZORO SELECT 1/8" FNPT Galvanized Tee (5P841)
- LEGEND VALVE 1" GALVANIZED 90 ELBOW (352-005C)
- Zoro Select Fittings