Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1 1/2 x 3
Mfr # 793LY5
Zoro # G608661662
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side B Connection Type Threaded
- Material Steel
- Minimum Operating Temperature -20 Degrees F
- Overall Length 3 in
Product Information
- Brand Zoro Select
- MFR # 793LY5
- Zoro # G608661662
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Overall Length | 3 in |
Outside Diameter | 1 29/32 in |
Nominal Pipe Size | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" NPT 316 SS Union Class 6000 (2000601718)
- ANVIL Reducing Insert, Forged Steel, 2 x 1/2 in (0362213605)
- BANJO Poly Valve, FPT x 2 1/2" Port, 3" (V300)
- EVERPURE Filter Head Assembly, Twin, 3/4 In (EV927222-75)
- ZORO SELECT 2" x 1-1/4" FNPT Galvanized Reducer (5P944)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 24 (793LY9)
- ZORO SELECT 3/4" x 3/8" FNPT Galvanized Reducer (5P932)
- ZORO SELECT 3" FNPT Galvanized Cap (2WJ68)
- ZORO SELECT Reducing Coupling, 1"x3/4", 300 gal. (4316011410)
- ZORO SELECT 3/8" FNPT Galvanized Coupling (5P918)
- ZORO SELECT 1" FNPT Galvanized 90 Degree Elbow (5P800)
- Zoro Select Galvanized Pipe Fittings