Shop All Pipe Straps
Zoro Select
Galvanized Steel Single Hole Wrap Strap, 1-1/2" Pipe Size
Mfr # 0500381066
Zoro # G3321911
original price:
$2.19
9% off
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Length (In.) 3 7/16 in
- Pipe Size (In.) 1 1/2 in
- Standards cUL Listed, UL Listed
- Metal Detectable Yes
Product Information
- Brand Zoro Select
- MFR # 0500381066
- Zoro # G3321911
- UPC # 069029132079
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 3 7/16 in |
Pipe Size (In.) | 1 1/2 in |
Mounting Hole Diameter | 0.25 in |
For Pipe Size | 1 1/2 in |
Overall Length | 3.44 in |
Overall Width | 1.13 in |
Overall Height | 3.45 in |
Details
Material | Zinc-Plated Steel |
Item | Single Hole Wrap Strap |
Standards | cUL Listed, UL Listed |
Metal Detectable | Yes |
Description/Special Features | For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20 Gauge With Hanger Tab In The Upward Position Only. May Also Be Used As A Guide To Limit Movement Of Vertical CPVC Pipe With The Tab In The Horizontal Position. |
Clamp Material | Steel |
Clamp Type | Loop |
Includes Mounting Hardware | Yes |
For Use On | CPVC Pipe |
Number of Mounting Holes | 1 |
Clamp Material Finish | Zinc-Plated |
Mount Type | Screws |
Description
Single Hole Wrap Strap, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Loop, For Pipe Size 1 1/2 in, Mounting Hole Diameter 0.25 in, Number of Mounting Holes 1, Overall Height 3.45 in, Overall Length 3.44 in, Overall Width 1.13 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 4WY Stem Key (151-015)
- THRIFCO PLUMBING 2 Inch Galvanized Steel Cross (5218010)
- ZORO SELECT Tubing, 0.152 in. ID, 1/4 in. OD, Aluminum (4NTC8)
- KOHLER 8 Traditional Round Rain Showerhead (13692-G-TT)
- ZORO SELECT One Hole Clamp, 1 In Pipe Sz, Steel (0070100EG)
- ZORO SELECT Galvanized Steel Two Hole Strap, 2" Pipe Size (0500381280)
- ZORO SELECT HD Pipe Strap, Steel, 1 1/4 In, 5 1/8 In L (HDPS-125)
- ZORO SELECT HD Pipe Strap, Steel, 3/4 In, 4 5/16 In L (HDPS-75)
- ZORO SELECT 304SS HD Pipe Strap, 1" Pipe Size, 4-3/4" L (HDSS-100)
- ZORO SELECT HD Pipe Strap, Steel, 4 In, 8 13/16 In L (HDPS-400)
- THRIFCO PLUMBING 2 Inch Galv Pipe Strap, 5 (9444258)
- Zoro Select Pipe Straps