Shop All Pipe Threading Accessories
Zoro Select
Gal Th Cutting Oil#415
Mfr # 41575
Zoro # G3859795
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Alloy Metals
- Viscosity 43 mm2 /s
- Features Cools Threads And Pipe During Operation, Free Of Chlorine And Other Halogens, Pcbs And Heavy Metals, Speeds Metal Removal
- Fragrance Mild Odor
- Cutting Fluid Sub-Category Cutting Oils
Product Information
- Brand Zoro Select
- MFR # 41575
- Zoro # G3859795
- UPC # 095691415752
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Details
For Use With | Alloy Metals |
Viscosity | 43 mm2 /s |
Features | Cools Threads And Pipe During Operation, Free Of Chlorine And Other Halogens, Pcbs And Heavy Metals, Speeds Metal Removal |
Fragrance | Mild Odor |
Cutting Fluid Sub-Category | Cutting Oils |
Specific Gravity | 1.03 |
Physical Form | Liquid |
Application | Thread cutting oil |
Item | Cutting Oil |
Container Style | Pail |
Color | Clear |
Fluid Type | Oil |
Base Oil | Mineral |
Flash Point | 350 Degrees F |
Description
Cutting Oil, Container Size 5 gal, Clear, Application Thread cutting oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351-30-30-M8-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-30-30-M8-ES-55)
- WIHA Torque Control Set, Pieces 59 (28589)
- IRWIN 9" L x Wood Cutting Recip Saw Blade, 9in, 6Tpi (372956)
- HHIP 14 Piece .125-.501" High Speed Steel Chucking Reamer Set (2006-0001)
- RIDGID Nipple Chuck Kit, 1/2 To 2 In Cap (819)
- WHEELER-REX Cutter Wheel (60322)
- WHEELER-REX Schedule 80 Guide, 3 in, For 16300 (700590)
- RIDGID Coolant, 1 qt, Squeeze Bottle (30693)
- WHEELER-REX IPS Fitting Saver Kit, Schedule 40 (19020)
- WHEELER-REX Pipe Fitting Reamer, 3 in, Schedule 40 (16300)
- RIDGID Pipe Cutter, 1/8 To 2 In Cap, For 3RY43 (820)
- Zoro Select Pipe Threading Accessories