Shop All Fiberglass Sheets
Zoro Select
G-10/FR4 FbrglassEpoxyLamSht, 0.156in, Grn
Mfr # SFR4ANA.156X36.000X48.000
Zoro # G708641694
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Thickness 39/250 in
- Color Green
- Thickness Tolerance +/-0.015
- Standards MIL-I-24768/27 (GEF)
Product Information
- Brand Zoro Select
- MFR # SFR4ANA.156X36.000X48.000
- Zoro # G708641694
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Length | 4 ft |
Overall Width | 36 in |
Details
Item | G-10/FR4 Fiberglass Epoxy Laminate Sheet |
Material | Fiberglass Epoxy Laminate |
Thickness | 39/250 in |
Color | Green |
Thickness Tolerance | +/-0.015 |
Standards | MIL-I-24768/27 (GEF) |
Clarity | Opaque |
Hardness Rating | Extra Hard |
Machinability | Good |
Tensile Strength | 40,000 psi |
Water Absorption | 0.1 % |
Minimum Temperature | -58 Degrees F |
Impact Strength | 7 ft-lb/in |
Corrosion and Chemical Resistance | Excellent |
Hardness | Rockwell M110 |
Grade | G-10/FR4 |
Maximum Temperature | 285 Degrees F |
Grouping | Sheet Stock |
Water Absorption Rating | Good |
Shape | Sheet |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Green, Clarity Opaque, Overall Length 4 ft, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -58 Degrees F, Density Not Applicable, Standards MIL-I-24768/27 (GEF), Impact Strength 7 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Excellent, Friction Rating Not Applicable, Grade G-10/FR4, Hardness Rockwell M110
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, SBR, 1/4 In Th, 36 Inx10 Ft (BULK-RS-RSBR60-108)
- ZORO SELECT Carbon Steel Perforated Sheet, 12 in L (13508_12_12)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (1ZAZ1)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1087_36_0)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- Zoro Select Fiberglass Sheets