Shop All Fiberglass Sheets
Zoro Select
G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn
Mfr # SFR4NA.010X36.000X48.000
Zoro # G908641692
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Thickness 1/100 in
- Color Green
- Standards MIL-I-24768/27 (GEF)
- Thickness Tolerance +/-0.002
Product Information
- Brand Zoro Select
- MFR # SFR4NA.010X36.000X48.000
- Zoro # G908641692
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Length | 4 ft |
Overall Width | 36 in |
Details
Material | Fiberglass Epoxy Laminate |
Item | G-10/FR4 Fiberglass Epoxy Laminate Sheet |
Thickness | 1/100 in |
Color | Green |
Standards | MIL-I-24768/27 (GEF) |
Thickness Tolerance | +/-0.002 |
Hardness Rating | Extra Hard |
Grade | G-10/FR4 |
Machinability | Good |
Tensile Strength | 40,000 psi |
Clarity | Opaque |
Water Absorption Rating | Poor |
Minimum Temperature | -58 Degrees F |
Shape | Sheet |
Maximum Temperature | 285 Degrees F |
Grouping | Sheet Stock |
Impact Strength | 7 ft-lb/in |
Hardness | Rockwell M110 |
Corrosion and Chemical Resistance | Excellent |
Water Absorption | 0.25 % |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Green, Clarity Opaque, Overall Length 4 ft, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -58 Degrees F, Density Not Applicable, Standards MIL-I-24768/27 (GEF), Impact Strength 7 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Excellent, Friction Rating Not Applicable, Grade G-10/FR4, Hardness Rockwell M110
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 1 1/2 In Dia x 3 Ft L, BHN 241 (2HKR9)
- ZORO SELECT Rubber Cord, Neoprene, 3/32 In Dia, 10 Ft (ZUSA-RC-994)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R2.25-36)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/4" Thick (PS-PC-SR-33)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- J-B WELD Fbrwld Prmnt Fbrc Adhsv (38263)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- Zoro Select Fiberglass Sheets