Shop All Furniture Glides
Zoro Select
Furniture Glides, Nail-On, Rd, 1-1/2", PK24
Mfr # 9513
Zoro # G2006611
product price: $13.65
/pk 24, $0.57/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape ROUND
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- For Use With Wood Furniture
- Dia. 1 1/2 in
- Primary Furniture Tip Color White
Product Information
- Brand Zoro Select
- MFR # 9513
- Zoro # G2006611
- UPC # 039003095133
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 1 1/2 in |
Details
Item | Furniture Glides |
Shape | ROUND |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
For Use With | Wood Furniture |
Primary Furniture Tip Color | White |
Primary Furniture Tip Material | Nylon |
Furniture Tip Attachment Method | Nail-On |
Furniture Tip Cushion Material | Rubber |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Nail-On, Shape Round, Primary Furniture Tip Material Nylon, Furniture Tip Cushion Material Rubber, Dia. 1 1/2 in, Primary Furniture Tip Color White, For Use With Wood Furniture, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALTILE Daltile Adventuro Arc 6 in. x 48 in. Click Lock Luxury Vinyl Flooring, 16PK (AD35648CLVT1P)
- NATIONAL GUARD Drip Door Edge, Aluminum, 76 In (17-76)
- PRIMELINE TOOLS Drive-In Ball Catch with Strike, 3/4 x 1-3/16 in., Diecast, Brass Plated, Adjustable (Single Pack) (N 7331)
- SPEC Compression Spring, Music Wire, , PK15, C06000451750M (C06000451750M)
- ZORO SELECT Furniture Glides, Self-Stick, Round, 5", PK4 (10K002)
- ZORO SELECT Furniture Glides, SelfStick, Rd, 1-1/4", PK4 (10G203)
- ZORO SELECT Leveling Glides, Screw-In, Rd, 1-1/16", PK24 (9450)
- ZORO SELECT Furniture Glides, Self-Stick, Rect, 9", PK4 (10G207)
- ZORO SELECT Furniture Glides, SelfStick, Sq, 2-1/2", PK4 (10G202)
- ZORO SELECT Leveling Glides, Screw-In, Round, 7/8", PK24 (9449)
- HARDWARE RESOURCES Adjustable 4" – 4-1/2" Satin Nickel Round Metal Furniture Leg (89104-SN)
- Zoro Select Leveling Feet & Pads