Shop All Quilted Moving Pads
Zoro Select
Furniture Cover, 80-1/2 In. L, White
Mfr # 4LGK4
Zoro # G1376846
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Poly Blend
- Length 80 1/2 in
- Width 14 1/2 in
- Weight 3 lb
- Color White
Product Information
- Brand Zoro Select
- MFR # 4LGK4
- Zoro # G1376846
- UPC # 82020310033
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 80 1/2 in |
Width | 14 1/2 in |
Height | 25 in |
Details
Item | Quilted Furniture Cover |
Material | Cotton/Poly Blend |
Weight | 3 lb |
Color | White |
Application | Mattress |
Cover Type | Moving |
Cover Application | Mattress |
Machine Washable | No |
Filler per Yard | 11 oz/sq yd |
Description
Quilted Furniture Cover, Material Cotton/Poly Blend, Cover Type Moving, Cover Application Mattress, Length 80 1/2 in, Width 14 1/2 in, Height 25 in, Filler per Yard 11 oz/sq yd, Color White, Weight 3 lb, Machine Washable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOORUM & PEASE Black and Red Record Book, 14-1/8" x 8-5/8", 500 Pg (9-500-R)
- AMKO Cash Register Stand with Glass, Cherry (SCRGC)
- SWERVE SPORTS KickerBall Swerve Ball Sports Soccer Ball 1 pk (KICKSTACK2PK)
- 3M Carton Sealing Tape Machine Rolls, 2" x 1000 yds., Clear, PK6 (T903311S)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKT4)
- ZORO SELECT Furniture Cover, 63 In. L x 37 In. W, Blue (4LGK3)
- ZORO SELECT Furniture Cover, 40 In. L x 37 In. W, Blue (4LGK1)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKR7)
- ZORO SELECT Appliance Cover, 36 In. L x 32 In. W, Blue (4LGJ9)
- ZORO SELECT Quilted Moving Pad, L72xW45In, Blue (4LGL1)
- VESTIL GENERAL DUTY MOVING PADS COTTON, PK12 (QPC-7280-DP-12PK)
- Zoro Select Protective Packaging