Shop All Furniture Repair
Zoro Select
Furn. Glides, Self-Stick, Oval, 9-1/2", PK4
Mfr # 10G209
Zoro # G4041371
product price: $11.69
/pk 4, $2.92/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Beds, Bookcases, Desks, Sofas, Tables
- Shape Oval
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Primary Furniture Tip Color White
- Primary Furniture Tip Material Plastic
Product Information
- Brand Zoro Select
- MFR # 10G209
- Zoro # G4041371
- UPC # 190735377338
- Country of Origin China
- Category Furniture Repair
Dimensions
Length | 9 1/2 in |
Width | 5 3/4 in |
Height | 9/16 in |
Details
Item | Furniture Glides |
For Use With | Beds, Bookcases, Desks, Sofas, Tables |
Shape | Oval |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Primary Furniture Tip Color | White |
Primary Furniture Tip Material | Plastic |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Furniture Tip Cushion Material | Foam |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Self-Stick Adhesive, Shape Oval, Primary Furniture Tip Material Plastic, Furniture Tip Cushion Material Foam, Length 9 1/2 in, Width 5 3/4 in, Primary Furniture Tip Color White, Height 9/16 in, For Use With Beds, Bookcases, Desks, Sofas, Tables, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, White, Traditional (I 3102)
- SAFCO All-Mesh Chair, Big And Tall (3505BL)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Sand (5075 SAND)
- WILSON Wilson 8776895653 NFL Denver Broncos Autographable Football - Full Size (8776895653)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16G)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14B)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (CTB 19G)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK25 (LTB 22W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (CTB 19B)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J566)
- Zoro Select Furniture Repair