Shop All Furniture Repair
Zoro Select
Furn. Glide, SelfStick, Round, 1-11/16", PK4
Mfr # 10G205
Zoro # G4284883
product price: $9.89
/pk 4, $2.47/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- For Use With Chairs, Computer Equipment, Desks, Tables
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Dia. 1 11/16 in
- Primary Furniture Tip Color Tan
Product Information
- Brand Zoro Select
- MFR # 10G205
- Zoro # G4284883
- UPC # 190735377291
- Country of Origin China
- Category Furniture Repair
Dimensions
Dia. | 1 11/16 in |
Height | 9/32 in |
Details
Item | Furniture Glides |
Shape | ROUND |
For Use With | Chairs, Computer Equipment, Desks, Tables |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Primary Furniture Tip Color | Tan |
Primary Furniture Tip Material | Plastic |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Furniture Tip Cushion Material | Felt |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Self-Stick Adhesive, Shape Round, Primary Furniture Tip Material Plastic, Furniture Tip Cushion Material Felt, Dia. 1 11/16 in, Primary Furniture Tip Color Tan, Height 9/32 in, For Use With Chairs, Computer Equipment, Desks, Tables, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS 10" Light Oak Finish Wall Clock (20252NT-4099)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia III' Canvas Art, 35x35 (WAP0050-C3535GG)
- FASTCAP Stealth 12 in. White Countertop SpeedBrace (FC.SB-12STEALTHWH)
- ARMEN LIVING Diana 26 in. Swivel Black Wood Counter Stool in Light Grey Fabric (LCDIBABLKLTGR26)
- ZORO SELECT Furniture Caster Cups, Square, 2-1/2", PK4 (10G201)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB22WE)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J583)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J580)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 7/8 in (6J598)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19W)
- Zoro Select Furniture Repair