Shop All Lab Funnels
Zoro Select
Funnel, Heavy Duty, 7-1/4in, PK3
Mfr # F14698-0000
Zoro # G7835563
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Addition
- Stem OD - English 0.75 in to 1 in
- Stem OD - Metric 1.9cm to 2.5cm
- Stem Length - English 2.94 in
- Stem Length - Metric 75 mm
Product Information
- Brand Zoro Select
- MFR # F14698-0000
- Zoro # G7835563
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 2.94 in |
Stem Length - Metric | 75 mm |
Labware Height - English | 7.375 in |
Labware Height - Metric | 18.7 cm |
Overall Height | 7.375" |
Stem Length | 2.75" |
Funnel Top Inside Diameter - Metric | 170 mm |
Funnel Maximum Outside Diameter - Metric | 18.3 cm |
Stem Outside Diameter - Metric | 2.5 cm |
Overall Height - Metric | 18.7 cm |
Description
Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 170 mm, Capacity - English 27 fl oz, Laboratory Funnel Type Addition, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color White, USP Specification Not Applicable, Product Type Funnel, For Use With Durable, Versatile, Heavy Duty Funnels are Highly Recommended for Continous Laboratory Work, Stem Length - Metric 75 mm, Capacity - Metric 720 mL, Stem Outside Diameter - Metric 2.5 cm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Dropper Bottle, Assembled, LDPE, 30 mL (PDB030)
- SPARTAN CHEMICAL CO. HR Quat Check QC 100 Test Strips (994900)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Illuminator for Microscopes (HL250-BY)
- JAECE Foam Biopsy Pads, PK1000 (BP-1001)
- ZORO SELECT Separatory Funnel, 500mL, (CG-1747-05)
- ZORO SELECT Funnel, Glass, 100mm Rim, 100mm Stem, PK12 (5YHW1)
- ZORO SELECT Funnel, Plastic, 60mm Rim, 50mm Stem, PK12 (5PTK5)
- ZORO SELECT Buchner Funnel, 350mL, Coarse Frit (CG-1402-22)
- ZORO SELECT Buchner Funnel, 60mL, Coarse Frit (CG-1406-07)
- ZORO SELECT Eco Funnel (CG-1759-06)
- ZORO SELECT Buchner Funnel, 600mL, Medium Frit (CG-1402-27)
- Zoro Select Labware