Shop All Lab Mixing Accessories
Zoro Select
Funnel, Buchner, 800mL, Porcelain
Mfr # CG-1888-06
Zoro # G4678502
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- For Use With Porcelain Labware is widely used in the chemistry laboratory.
- Labware Height - English 8.5 in
- Labware Body Material Porcelain
- Special Features Glazed Both Inside and Outside with the Exception of the Top Rim
Product Information
- Brand Zoro Select
- MFR # CG-1888-06
- Zoro # G4678502
- Country of Origin India
- Category Lab Mixing Accessories
Dimensions
Labware Height - English | 8.5 in |
Stem Length - Metric | 132 mm |
Stem Length Below Stopcock | 132mm |
Stem Length - English | 5.197 in |
Funnel Top Inside Diameter - Metric | 104 mm |
Maximum Filter Paper Size | 124 mm |
Overall Height - Metric | 215.9 mm |
Funnel Maximum Outside Diameter - Metric | 145 mm |
Description
Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 104 mm, Capacity - English 27.05 fl oz, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable Yes, Body Color White, USP Specification Not Applicable, Product Type Buchner Funnel, For Use With Porcelain Labware is widely used in the chemistry laboratory., Stem Length - Metric 132 mm, Capacity - Metric 800 mL, Funnel Maximum Outside Diameter - Metric 145 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SCIENTIFIC VSR-50 0-100rpm Speed Rocker (512000-00)
- TRICORBRAUN 63-400 Black P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (008948)
- WHIRL-PAK Sampling Bag, Clear, 2 oz., 5" L, PK500 (B01009)
- DEVILBISS AUTOMOTIVE REFINISHING PT-52-K60 POLY TANK LINER (60pk) (DV192153)
- ZORO SELECT Funnel, Buchner, 100mL, Porcelain (CG-1888-02)
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- ZORO SELECT Ladle, 12 oz., 12-1/8 In, Stainless Steel (58500)
- ZORO SELECT Replacement Jar, 32 Oz, PK12 (9025-G)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- ZORO SELECT Funnel, 188mL, Stainless Steel (84740)
- Zoro Select Lab Mixing Accessories