Shop All Lab Mixing Accessories
Zoro Select
Funnel, Buchner, 350mL, Porcelain
Mfr # CG-1888-04
Zoro # G4685423
product price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Funnel Material Porcelain
- Housing Material Porcelain
- Labware Capacity - Metric 350 mL
- Stem OD - Metric 16.06 mm
- Funnel Top ID 94.61 mm
Product Information
- Brand Zoro Select
- MFR # CG-1888-04
- Zoro # G4685423
- Country of Origin India
- Category Lab Mixing Accessories
Dimensions
Labware Height - Metric | 162.71 mm |
Stem Length - English | 3.0063 in |
Stem Length - Metric | 76.36 mm |
Labware Height - English | 6.4059 in |
Overall Height - Metric | 162.71 mm |
Funnel Maximum Outside Diameter - Metric | 105 mm |
Maximum Filter Paper Size | 90 mm |
Stem Outside Diameter - Metric | 16.06 mm |
Funnel Top Inside Diameter - Metric | 94.61 mm |
Description
Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 94.61 mm, Capacity - English 11.83 fl oz, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Buchner Funnel, Stem Length - Metric 76.36 mm, Capacity - Metric 350 mL, Stem Outside Diameter - Metric 16.06 mm, Funnel Maximum Outside Diameter - Metric 105 mm, Funnel Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Diaphragm, 3 in. dia., 1/8 in. D (L3-N2)
- HYDRION Test, 100-750 ppm Hydrogen Peroxide, PK600 (HP-750)
- CELLTREAT Centrifuge Tube Rack, Green, 23cm L, PK5 (229429)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- ZORO SELECT Urbanti Funnel. 70 mm., PK6 (F14644-0000)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- CAFRAMO Lab Stand, Petite (A215)
- Zoro Select Lab Mixing & Blending