Shop All Lab Mixing Accessories
Zoro Select
Funnel, Buchner, 1150mL, Porcelain
Mfr # CG-1888-07
Zoro # G4656644
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem OD - Metric 21.84 mm
- Laboratory Funnel Type Buchner
- Housing Material Porcelain
- Angle 45 Degrees
- Stem Length - English 4.0984 in
Product Information
- Brand Zoro Select
- MFR # CG-1888-07
- Zoro # G4656644
- Country of Origin India
- Category Lab Mixing Accessories
Dimensions
Stem Length - English | 4.0984 in |
Labware Height - English | 9.0551 in |
Stem Length - Metric | 104.1 mm |
Labware Height - Metric | 230 mm |
Overall Height - Metric | 230 mm |
Funnel Maximum Outside Diameter - Metric | 175 mm |
Maximum Filter Paper Size | 150 mm |
Stem Outside Diameter - Metric | 21.84 mm |
Funnel Top Inside Diameter - Metric | 164.85 mm |
Description
Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 164.85 mm, Capacity - English 38.88 fl oz, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Buchner Funnel, Stem Length - Metric 104.1 mm, Capacity - Metric 1.15 L, Stem Outside Diameter - Metric 21.84 mm, Funnel Maximum Outside Diameter - Metric 175 mm, Funnel Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 3/8", B/S, 12 In, Inter Ht (3/8"BS12I)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12D)
- MICRO 90 Alkaline Cleaner, 1L, PK12 (M-9050-12)
- LAB SAFETY SUPPLY Conical Tube, 50ml, Poly, PK500 (6VMY2)
- ZORO SELECT Funnel, 1892mL, Stainless Steel (84780)
- ZORO SELECT Ladle, 12 oz., 12-1/8 In, Stainless Steel (58500)
- ZORO SELECT Funnel, Buchner, 350mL, Porcelain (CG-1888-04)
- ZORO SELECT Funnel, 188mL, Stainless Steel (84740)
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- CAFRAMO Pitched Blade Propellor (A511)
- Zoro Select Lab Mixing Accessories