Shop All Lab Mixing Accessories
Zoro Select
Funnel, Buchner, 100mL, Porcelain
Mfr # CG-1888-02
Zoro # G4700631
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Labware Height - Metric 115.56 mm
- Special Features Glazed Both Inside and Outside with the Exception of the Top Rim
- Finish Glazed Inside and Outside with the exception of the Rim
- Labware Height - English 4.5496 in
Product Information
- Brand Zoro Select
- MFR # CG-1888-02
- Zoro # G4700631
- Country of Origin India
- Category Lab Mixing Accessories
Dimensions
Labware Height - Metric | 115.56 mm |
Labware Height - English | 4.5496 in |
Stem Length - Metric | 54.5 mm |
Stem Length - English | 2.1457 in |
Overall Height - Metric | 115.56 mm |
Maximum Filter Paper Size | 55 mm |
Funnel Maximum Outside Diameter - Metric | 65 mm |
Stem Outside Diameter - Metric | 11.94 mm |
Funnel Top Inside Diameter - Metric | 57.88 mm |
Description
Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 57.88 mm, Capacity - English 3.38 fl oz, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Buchner Funnel, Stem Length - Metric 54.5 mm, Capacity - Metric 100 mL, Stem Outside Diameter - Metric 11.94 mm, Funnel Maximum Outside Diameter - Metric 65 mm, Funnel Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Eco Check 5-In-1, PK25 (481345)
- UNITED SCIENTIFIC Dissecting Pan, Aluminum, with Black Wax (DSPA02-W)
- UNIVERSAL Moistener, Cup, W/Sponge, 3" (UNV56503)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 2000mL, PK4 (5YGZ8)
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- ZORO SELECT Sub-Surface Sampler, Poly/SS, 6 Ft L (6000)
- ZORO SELECT Funnel, 138mL, PK12 (H14660-0080)
- ZORO SELECT Funnel, 188mL, Stainless Steel (84740)
- BRANSON Spanner Wrench (201-118-024)
- Zoro Select Lab Mixing Accessories