Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Stud, 5/8"-11, 3 ft, Steel, Grade 8, Plain Finish
Mfr # 2022957
Zoro # G2052805
product price: $74.55
/pk 3, $24.85/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Thread Coverage Fully
- Material Steel
- Thread Fit 2A
- Thread Type Coarse
Product Information
- Brand Zoro Select
- MFR # 2022957
- Zoro # G2052805
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 3 ft |
Dimensional Standards | SAE J429; ASME B18.31.3 |
Length | 3 ft |
Description
Fully Threaded Stud, Material Grade/Class Grade 8, Material Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Overall Length 3 ft, Tensile Strength 150,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards SAE J429, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Number of Nuts Included 0, Rockwell Hardness HRC33, HRC34, HRC35, HRC36, HRC37, HRC38, HRC39, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, Stainless Steel, 5 PK (4454-416SS)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 50 PK (51008)
- ZORO SELECT Jam Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 37/64 in Ht (U55090.100.0001)
- HILLMAN SCREW BOLT 3/8 in.X3 in., 15PK (372220)
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 2 ft, Steel, Grade 8, Plain Finish (2035565)
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 3 ft, Steel, Grade 8, Plain Finish (2022952)
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 3 ft, Steel, Grade 8, Plain Finish (2022956)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (58539)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 12 in, Stainless Steel, 18-8, Plain Finish (U51067.087.1200)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Steel, Grade 2, Plain Finish (01126)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 2 ft, Stainless Steel, 316, Plain Finish (56039)
- Zoro Select Fully-Threaded Rods & Studs