Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Stud, 1/2"-13, 3 ft, Steel, Grade 8, Plain Finish
Mfr # 2022956
Zoro # G2052279
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Coverage Fully
- Thread Length 3 ft
- Material Steel
- Thread Fit 2A
- Thread Type Coarse
Product Information
- Brand Zoro Select
- MFR # 2022956
- Zoro # G2052279
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3 ft |
Thread Length | 3 ft |
Dimensional Standards | SAE J429; ASME B18.31.3 |
Length | 3 ft |
Description
Fully Threaded Stud, Material Grade/Class Grade 8, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Overall Length 3 ft, Tensile Strength 150,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards SAE J429, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Number of Nuts Included 0, Rockwell Hardness HRC33, HRC34, HRC35, HRC36, HRC37, HRC38, HRC39, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 10 PK (62941)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x5/8, PK100 (U07840.037.0062)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (M01210.050.0040)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51420.050.0001)
- ZORO SELECT Fully Threaded Stud, 1-1/8"-14, 3 ft, Steel, Grade 8, Plain Finish (2022961)
- ZORO SELECT Fully Threaded Stud, 1-1/4"-7, 3 ft, Steel, Grade 8, Plain Finish (2022962)
- ZORO SELECT Fully Threaded Stud, 8-32, 4 in, Steel, Grade 8, Plain Finish (2025999)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish (M20170.200.1000)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 6 ft, Stainless Steel, 18-8, Plain Finish (09176)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 12 ft, Steel, Grade A, Black Oxide Finish (U20360.043.9999)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1"-8, Grade B7, Black Oxide Finish (THRROD.MED.B7.BOS.1-8x3ftx1)
- Zoro Select Fully-Threaded Rods & Studs