Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 4.8, Zinc Plated Finish
Mfr # M20380.080.1000
Zoro # G2649355
original price:
$7.37
57% off
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 m
- Material Steel
- Material Grade/Class Class 4.8
- Thread Type Metric Coarse
- Tensile Strength 55,000 psi
Product Information
- Brand Zoro Select
- MFR # M20380.080.1000
- Zoro # G2649355
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M8 |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Fully Threaded Rod |
Material | Steel |
Material Grade/Class | Class 4.8 |
Thread Type | Metric Coarse |
Tensile Strength | 55,000 psi |
Minimum Yield Strength | 30,000 psi |
System of Measurement | Metric |
Thread Direction | Left Hand |
Finish | Zinc Plated |
Meets/Exceeds | 976-1A |
Threaded Rod Finish | Zinc Plated |
Rockwell Hardness | B67 Min |
Yield Strength | 30,000 psi |
Temp. Range | -58 Degrees to 302 Degrees F |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Color | Silver |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 4.8 |
Threaded Rod Thread Type | Metric Coarse |
Description
Fully Threaded Rod, Material Grade/Class Class 4.8, Material Steel, Finish Zinc Plated, Thread Size M8-1.25, Overall Length 1 m, Tensile Strength 55,000 psi, System of Measurement Metric, Thread Direction Left Hand, Dimensional Standards DIN 976, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 30,000 psi, Rockwell Hardness B67 Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, 5/16 in x 4 in, 100 PK (12225)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 11/16 in Ht (NLIX050NU-001P)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/8 in Bore Dia., 10 PK (KG-137ST OIL)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (79542)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20380.060.1000)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20380.160.1000)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.056.2400)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.01201303.BO.IAR)
- ZORO SELECT Fully Threaded Stud, 10-32, 2 1/2 in, Stainless Steel, 316, Plain Finish, 10 PK (45946)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32526)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 4 PK (U22085.162.1300)
- Zoro Select Fully-Threaded Rods & Studs