Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 4.8, Plain Finish
Mfr # M20200.080.1000
Zoro # G2649468
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 m
- Material Steel
- Material Grade/Class Class 4.8
- Thread Type Metric Coarse
- Tensile Strength 55,000 psi
Product Information
- Brand Zoro Select
- MFR # M20200.080.1000
- Zoro # G2649468
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M8 |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Fully Threaded Rod |
Material | Steel |
Material Grade/Class | Class 4.8 |
Thread Type | Metric Coarse |
Tensile Strength | 55,000 psi |
Minimum Yield Strength | 30,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Black Oxide |
Meets/Exceeds | 976-1A |
Threaded Rod Finish | Plain |
Rockwell Hardness | B67 Min |
Yield Strength | 30,000 psi |
Temp. Range | -58 Degrees to 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Color | Silver |
Maximum Temperature | 302 Degrees F |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material Grade | Class 4.8 |
Threaded Rod Material | Steel |
Description
Fully Threaded Rod, Material Grade/Class Class 4.8, Material Steel, Finish Black Oxide, Thread Size M8-1.25, Overall Length 1 m, Tensile Strength 55,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 30,000 psi, Rockwell Hardness B67 Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 45 PK (05630)
- ZORO SELECT 5/16"-18 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.031.0250)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (U04360.043.0250)
- MIDWEST FASTENER 1/4" x 1-1/2" Plain Steel Tension Pins 10PK (72791)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.240.1000)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.060.1000)
- ZORO SELECT Fully Threaded Rod, M4-0.7mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.040.1000)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (32372)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Stainless Steel, 316, Plain Finish (45561)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 25 PK (U22080.087.0900)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1/2"-13, Grade B7, Black Oxide Finish, 2 PK (THRROD.MED.B7.BOS.1/2-13x4ftx2)
- Zoro Select Fully-Threaded Rods & Studs