Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 18-8, Plain Finish
Mfr # 45087
Zoro # G5302954
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Thread Length 1m
- Material Stainless Steel
- Material Grade/Class 18-8
Product Information
- Brand Zoro Select
- MFR # 45087
- Zoro # G5302954
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M6-1mm |
Overall Length | 1 m |
Thread Length | 1m |
Length | 1 m |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M6-1, Overall Length 1 m, Tensile Strength 70,000 psi, System of Measurement Metric, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 30,000 psi, Number of Nuts Included 0, Resistance Properties Corrosion Resistant, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0125)
- ZORO SELECT Cotter Pin, Hammerlock, 1/8"Dx1" L, PK100 (WWG-CPHZ-021-SZ)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51060.030.0040)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMX9)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 18-8, Plain Finish (45090)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Stainless Steel, 18-8, Plain Finish (45088)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (45089)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Stainless Steel, 316, Plain Finish (10550)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (10650)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.043.7200)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (45681)
- Zoro Select Fully-Threaded Rods & Studs