Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 8.8, Plain Finish
Mfr # M20220.050.1000
Zoro # G9086506
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Overall Length 1 m
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 116,000 psi
- Minimum Yield Strength 90,000 psi
Product Information
- Brand Zoro Select
- MFR # M20220.050.1000
- Zoro # G9086506
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M5 |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Fully Threaded Rod |
Material | Steel |
Material Grade/Class | Class 8.8 |
Thread Type | Metric Coarse |
Tensile Strength | 116,000 psi |
Minimum Yield Strength | 90,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Black Oxide |
Meets/Exceeds | DIN976 |
Temp. Range | -58 Degrees to 302 Degrees F |
Yield Strength | 90,000 psi |
Rockwell Hardness | C34 Max |
Threaded Rod Finish | Plain |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Threaded Rod Material Grade | Class 8.8 |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material | Steel |
Description
Fully Threaded Rod, Material Grade/Class Class 8.8, Material Steel, Finish Black Oxide, Thread Size M5-0.8, Overall Length 1 m, Tensile Strength 116,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 90,000 psi, Rockwell Hardness C34 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 7 in, Stainless Steel, 316, Plain Finish, 5 PK (58563)
- HERITAGE Clevis Pin, 1-3/8" x 6", MCS PL (CLP-1375-6000)
- MIDWEST FASTENER Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 2 PK (73483)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (9080139)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.200.1000)
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.300.1000)
- ZORO SELECT Fully Threaded Rod, M64-6mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.640.1000)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.240.1000)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.062.9999)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32428)
- BSC PREFERRED Hex Drive Threaded Rod 7/16-14 to 7/16-20 Thread Size 4 Long (94358A463)
- Zoro Select Fully-Threaded Rods & Studs