Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 4.8, Plain Finish
Mfr # M20200.050.1000
Zoro # G2649495
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 m
- Material Steel
- Material Grade/Class Class 4.8
- Thread Type Metric Coarse
- Tensile Strength 55,000 psi
Product Information
- Brand Zoro Select
- MFR # M20200.050.1000
- Zoro # G2649495
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M5 |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Fully Threaded Rod |
Material | Steel |
Material Grade/Class | Class 4.8 |
Thread Type | Metric Coarse |
Tensile Strength | 55,000 psi |
Minimum Yield Strength | 30,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Black Oxide |
Meets/Exceeds | 976-1A |
Temp. Range | -58 Degrees to 302 Degrees F |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Rockwell Hardness | B67 Min |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Color | Silver |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material Grade | Class 4.8 |
Threaded Rod Material | Steel |
Description
Fully Threaded Rod, Material Grade/Class Class 4.8, Material Steel, Finish Black Oxide, Thread Size M5-0.8, Overall Length 1 m, Tensile Strength 55,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 30,000 psi, Rockwell Hardness B67 Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Pan Head (012-PTK500W 8X1-1/2)
- SABERDRIVE Wood Screw, #9, 1-3/4 in, White Steel Round Head Torx Drive, 123 PK (54084)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Zinc Plated Finish Square Nut - Regular (U11140.112.0001)
- MIDWEST FASTENER Nail Drive Anchor, 5/32" Dia., 5/8" L, Aluminum 12 PK (932004)
- ZORO SELECT Fully Threaded Rod, M4-0.7mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.040.1000)
- ZORO SELECT Fully Threaded Rod, M7-1mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.070.1000)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.100.1000)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB71250700-004BX)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.075.7200)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 ft, Steel, Grade 2, Zinc Plated Finish (3168)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.062.3600)
- Zoro Select Fully-Threaded Rods & Studs