Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M42-4.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish
Mfr # M20230.420.1000
Zoro # G5588055
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 120,350 psi
- Minimum Yield Strength 90,000 psi
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # M20230.420.1000
- Zoro # G5588055
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M42 |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Fully Threaded Rod |
Material | Steel |
Material Grade/Class | Class 8.8 |
Thread Type | Metric Coarse |
Tensile Strength | 120,350 psi |
Minimum Yield Strength | 90,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Zinc Plated |
Meets/Exceeds | DIN976 |
Threaded Rod Finish | Zinc Plated |
Rockwell Hardness | C34 Max |
Yield Strength | 90,000 psi |
Temp. Range | Not Rated |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 8.8 |
Description
Fully Threaded Rod, Material Grade/Class Class 8.8, Material Steel, Finish Zinc Plated, Thread Size M42-4.5, Overall Length 1 m, Tensile Strength 120,350 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Minimum Yield Strength 90,000 psi, Rockwell Hardness C34 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, White Steel Flat Head Phillips Drive, 45 PK (36242)
- MIDWEST FASTENER Wedge Anchor, 2-3/4" L, Steel Zinc Plated, 50 PK (50208)
- ZORO SELECT Carriage Bolt, 1/4-20x3/4 L, Pk100 (U08320.025.0075)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1-1/2, PK100 (U07840.016.0150)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.120.1000)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.240.1000)
- ZORO SELECT Fully Threaded Rod, M56-5.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.560.1000)
- ZORO SELECT Fully Threaded Rod, 6-32, 12 in, Stainless Steel, 18-8, Plain Finish (56055)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 in, Steel, Grade 2, Plain Finish (56107)
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 7 1/4 in, Steel, Grade B7M, Black Oxide Finish, 20 PK (U22085.112.0725)
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Brass, Not Graded, Plain Finish (BR.00803202.PL.DAR)
- Zoro Select Fully-Threaded Rods & Studs